9-3/8 x 1-1/4 in. Plier
9-3/8 x 1-1/4 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-leverage design has 46% more cutting power
- Induction hardened cutting knives for long life
- Holds and cleans 5/8 in pole line hardware
- Custom, US-made tool steel
- Plastic-dipped handles for comfort and ease of identification
- Hand form in handles for full gripping and cutting power
- Streamlined design with rounded nose and sure-gripping, cross-hatched knurled jaw
- Hot-riveted joint ensures smooth action and no handle wobble
Specifications
- Application:
- Pole Line, Bolts, Threaded Rod
- Color Finish Name:
- Dark Blue
- Depth:
- 12 in
- Handle Length (in):
- 6-7/8 in
- Handle Material:
- Plastic
- Height:
- 1-1/2 in
- Jaw Capacity (in):
- 1-1/4 in
- Jaw Width (in):
- 1-1/4 in
- Length:
- 9-3/8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Thickness:
- 0.625 in
- Tool Type:
- Diagonal Cutting Pliers, Lineman's Pliers
- Weight:
- 1.12 lb
- Width:
- 4 in