9 in. Magnetic Torpedo Level
9 in. Magnetic Torpedo Level
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong, extruded aluminum frame features a convenient built-in hang hole
- Top-read level window simplifies viewing in tight areas
- Powerful Rare Earth magnets, up to 5X stronger than strip magnets, hold firmly to iron and steel surfaces
- Large, highly visible vials: plumb, level and 45 degree
- Handy V-grooved edge for pipe and conduit work
Specifications
- Length:
- 9 in
- Material:
- Aluminum
- Tool Type:
- Torpedo Level
- Width:
- 2-1/2 in