DESCRIPTION

  • Precision-machined tip provides accurate fit and torque without slippage
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Meets or exceeds applicable ASME / ANSI specifications

Klein Tools Cushion-Grip Manual 4 in. Phillips 1 Piece Screwdriver

K6034

Manufacturer Part #: 603-4

Shaft Length:

4 in

SPECIFICATIONS

Collection
Cushion-Grip
Handle Material
Plastic
Magnetic
No
Number Of Pieces
1 Piece
Shaft Length
4 in
Shank Size
4 in
Shank Style
Round
Tool Type
Phillips

Print