CUTTER WIRE INSULATED 19MM DIA
CUTTER WIRE INSULATED 19MM DIA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1000V Rated for safety
- Cushion-Grip handles for greater torque and comfort
- Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
- Made in the USA
- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
Specifications
- ASTM:
- ASTM F-1505
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Length:
- 8-1/4 in
- Material:
- Steel
- Tool Type:
- Diagonal Cutting Pliers
- Type:
- KD2288INS