8-1/8 in. Diagonal Cutting Plier
Journeyman 2000™ Series 8-1/8 in. Diagonal Cutting Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts ACSR, screws, nails and most hardened wire
- High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting and gripping power than other plier designs
- Angled head design for easy work in confined spaces
- Hard, black material for toughness and durability
- Hot-riveted joint ensures smooth action and no handle wobble
- State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability
- Induction-hardened cutting knives for long life
- Short jaws and beveled cutting edges permit close cutting of wire
- Color-coded handles allow quick identification of tool
- Soft material on outer surface for comfort and a firm grip
Specifications
- Application:
- ACSR Cable, Screws, Nails, Most Hardened Wire
- Collection:
- Journeyman 2000™ Series
- Color Finish Name:
- Light Blue, Black
- Handle Length (in):
- 6-3/4 in
- Height:
- 3/4 in
- Jaw Capacity (in):
- 3/4 in
- Jaw Width (in):
- 1-3/16 in
- Length:
- 8-1/8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Thickness:
- 0.8125 in
- Tool Type:
- Heavy Duty High Leverage Diagonal Cutting Pliers
- Weight:
- 0.76 lb
- Width:
- 4 in