Klein Tools

Journeyman™ 7/8 in 16 ga Cold Rolled, 18 ga Stainless Steel Bulldog Snippers

Part #KJ2103S  |  Manufacturer Part #J2103S

Blade Length:

7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged steel cutting blades for superior strength and durability
  • Soft touch grips for maximum control and comfort
  • J2103S Journeyman Bulldog snips cut 16 gauge cold rolled steel and 18 gauge stainless steel
  • Replacement spring (Cat. No. P406) available

Specifications

Blade Length: 7/8 in

Blade Material: Forged Steel

Collection: Journeyman™

Cutting Capacity: 16 ga Cold Rolled, 18 ga Stainless Steel

GSA Approved: No

Handle Type: Soft Grip

Tool Type: Bulldog Snippers