Manual Non Magnetic 4 in. Cabinet 1 Piece Screwdriver
Manual Non Magnetic 4 in. Cabinet 1 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tip is up to 19% stronger than competitors
- Tip provides 76% higher torque value than the required ASME B107 Standard
- Precision machined tip provides exact fit for terminal block screws
- Cushion-Grip handle offers greater torque comfort
Documents
Specifications
- Bit Sizes:
- 1/8 in, 3/32 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/8 in
- Drive Type:
- Cabinet
- GSA Approved:
- No
- Handle Length (in):
- 4 in
- Handle Material:
- Plastic
- Handle Type:
- Cushion Grip
- Length:
- 7-3/4 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Shaft Length:
- 4 in
- Shank Size:
- 4 in
- Shank Style:
- Round
- Tool Type:
- Screwdriver
- Weight:
- 2.4 oz