5/16 x 3 in. Magnetic Nut Driver 7 Piece
Tip-Ident® 5/16 x 3 in. Magnetic Nut Driver 7 Piece
Frequently Purchased Together
Product Details
- Set contains Cat. No: 630-3/16M, 630-1/4M, 630-5/16M, 630-11/32M, 630-3/8M, 630-7/16M, 630-1/2M
- Cushion Grip handles allow for greater torque and comfort
- Full hollow shaft designed with Rare Earth magnetic tip facilitate work on long bolt applications*
- *3/16 in does not have hollow shaft
- Internal flanges provide solid, twist-resistant shaft anchor
- Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener
Specifications
- Collection:
- Tip-Ident®
- Depth:
- 12 in
- Drive Size:
- 5/16 in
- GSA Approved:
- No
- Handle Material:
- Rubber
- Height:
- 1-1/2 in
- Length:
- 3 in
- Magnetic:
- Yes
- Material:
- Steel, Plastic, Rubber
- Number of Pieces:
- 7 Piece
- Tool Type:
- Nut Driver
- Weight:
- 1.47 lb
- Width:
- 7-1/2 in