30 in. Galvanized Water Heater Pan
Specialty Products™ 30 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Specialty Products™
- Color Finish Name:
- Black
- Diameter:
- 30 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Galvanized, Plastic
- Material Type:
- PVC
- Shape:
- Round