1.5 in. Duct Liner Fiberglass R6
Atmosphere™ 1.5 in. Duct Liner Fiberglass R6
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Atmosphere™
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Liner
- R value:
- R6
- Thickness:
- 1.5 in
- Width:
- 59-1/2 in