2-1/2 x 2 in. Female Swivel x MNPT Rocker Lug Adapter
2-1/2 x 2 in. Female Swivel x MNPT Rocker Lug Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- MNPT
- End Connections:
- Female Swivel Nut x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum