1/2 in. MNPT 6 Element PVDF Static Mixer
1/2 in. MNPT 6 Element PVDF Static Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Kynar®, PVDF
- NSF Certified:
- No
- Pressure - High:
- 290
- Product Type:
- Static Mixer
- Schedule Class:
- 80
- Temperature Rating:
- 240
- UL Listed:
- No
- Weight:
- 0.13 lb