2 in. 320 gph 20000ml PVC FNPT Calibration Column
2 in. 320 gph 20000ml PVC FNPT Calibration Column
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provide an easy method for determining pump flow rate
- Rugged construction from machined PVC fittings
- Device for determining pump flow rate
Specifications
- CE Approved:
- No
- Capacity:
- 20000 mL
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 320 gph
- Length:
- 46 in
- NSF Certified:
- No
- Product Type:
- Calibration Column
- UL Listed:
- No