500 mL

Part #K500ML  |  Item #4935591  |  Manufacturer Part #500 ML

Call for Pricing

Fitting Sizes:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Device for determining pump flow rate
  • Easy to read scale in milliliters/minute and gallons/hour
  • Rugged construction from machined PVC fittings

Specifications

Capacity: 500 mL

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 8 gph

NSF Certified: No

Size: 500 mL

UL Listed: No