0.5 gpf Flush Valve
0.5 gpf Flush Valve
Frequently Purchased Together
Product Details
- 0.5 gpf (1.9 lpf)
- Activation distance is factory-set
- Chloramine and chlorine resistance on all rubber components exposed to waterway
- Engineered for optimal performance with KOHLER commercial fixtures
- 125-micron filter protects internal components
- High back pressure vacuum breaker
- Locking stop cap provides protection against vandalism
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037, ASME A112.18.1
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- CSA Certified:
- CSA B125.1, CSA B125.37, CSA B651
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- Length:
- 5 in
- Material:
- Brass
- Product Type:
- Flushometer, Urinal
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- Width:
- 5 in