0.5 gpf Manual Flush Valve
0.5 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-hold open piston technology for accurate activation
- Intended for urinal installations with 3/4 in spud coupling connection
- Fixture-mount design
- Watersense Certified
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.3, CSA B64, CSA B651
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 15-5/8 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Brass
- Material Type:
- NH 24
- Power Source:
- Manual
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Type:
- K13519-CP
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 5 in