1-1/4 in. P-Trap in Satin Black
1-1/4 in. P-Trap in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For above-the-floor bidet and lavatory sink installations
- Extension, tubing outlet and cleanout plug
- 1 1/4" OD inlet x 1 1/4" OD outlet
Specifications
- Color Finish Name:
- Satin Black
- End Connection 1:
- OD Tube
- End Connection 2:
- Slip
- End Connections:
- OD Tube x Slip
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Trap Size:
- 1-1/4 in