1-1/2 in. Cast Brass P-Trap

Part #K9000-CP  |  Item #48388  |  Manufacturer Part #9000-CP

$200.45 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Cleanout plug
  • Flange

Specifications

Cleanout: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Slip-Joint

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 4-7/8 in

IAPMO Listed: No

Length: 11-3/4 in

Trap Material: Brass

Trap Size: 1-1/2 in