1-1/2 x 24 in. Tailpiece in Polished Chrome
1-1/2 x 24 in. Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all standard toilet inlets
- Material: Solid brass
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Adjustable:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B125.1, CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Brass
- Product Type:
- Tailpiece
- UL Listed:
- No
- WaterSense Labeled:
- No