1-1/4 in. Brass Sink Trap in Vibrant Titanium
1-1/4 in. Brass Sink Trap in Vibrant Titanium
Frequently Purchased Together
Product Details
- Trap eye is removable for easy cleaning
- Material: Solid brass
- Contemporary design offers an attractive alternative to traditional P-trap fittings
- Includes 12" extension tube
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Name:
- Vibrant Titanium
- Connection Type:
- Slip Fit
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14-3/8 in
- Style:
- Contemporary
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 3 lb