1.2 gpm Aerator Insert
1.2 gpm Aerator Insert
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- K-12266-4, K-454-4V, K-452-3S, and K-454-3S
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Metering
- Number of Handles:
- Single Handle
- Pressure Compensating:
- No
- WaterSense Labeled:
- Yes