11-1/4 in x 9-1/4 in Metal Rack
11-1/4 in x 9-1/4 in Metal Rack
Frequently Purchased Together
Product Details
- Pillow pattern design promotes airflow for stemless glasses resting on base
- Folds away for easy storage
- Accommodates six standard size wine glasses or four oversized wine glasses up to 10" tall
- Use in cabinet to organize stemware
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 9-1/4 in
- Material:
- Metal
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 11-1/4 in x 9-1/4 in
- Thickness:
- 11 in
- Width:
- 11-1/4 in