1/2 in. Deep Rough-In Kit

You last purchased this on
 
KOHLER

1/2 in. Deep Rough-In Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 in. Deep Rough-In Kit

  • Fast #
  • Part #K1071648
  • Item #3468239
  • Manufacturer Part #1071648
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No
cUPC Certified:
Yes