1/2 in. NPT Four Arm Angle Supply Stop Valve in Vibrant® Brushed Bronze
1/2 in. NPT Four Arm Angle Supply Stop Valve in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Four-arm handle
- Angle supply 1/2" with stop
- For use with BodySpa custom component installations
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Type:
- Four Arm
- Height:
- 5 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve