1/2 in. Sweat Wall Mount Roman Tub Faucet Valve

You last purchased this on
 
KOHLER

1/2 in. Sweat Wall Mount Roman Tub Faucet Valve

  • Fast #
  • Part #K302-K-NA
  • Item #407330
  • Manufacturer Part #302-K-NA
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 in. Sweat Wall Mount Roman Tub Faucet Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow rate: 10 gpm
  • For use with 8" center and two-handle wall-mount faucets
  • Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
  • Material: Solid brass exposed pop-up drain without overflow
  • Requires valve trim (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Connection Size:
1/2 in
Flow Rate:
8.4 gpm
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
2-1/4 in
Number of Handles:
Two Handle
Pressure - Maximum:
45 psi
Product Type:
Rough-In Kit
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve