1/2 in. Sweat Wall Mount Roman Tub Faucet Valve

Part #K303-K-NA  |  Item #407331  |  Manufacturer Part #303-K-NA

$106.59 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
  • Integral diverter mechanism allows seamless switching between bath spout and shower modes
  • Flow rate: 10 gpm
  • For use with 8" center and three-handle wall-mount faucets
  • Requires valve trim (sold separately)

Specifications

ADA Compliant: No

Cartridge Type: Ceramic Disc

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Flow Rate: 10 gpm

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Three Handle

Type: K303-K-NA

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 8 in