1/2 in x 3/8 in Connector, Push-In .500x .375
1/2 in x 3/8 in Connector, Push-In .500x .375
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 7505T-B4 Single Hole Kitchen Faucet
- Faucet Part Type:
- Connector
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in