12 In. Bowl Extension Kit In Polished Chrome
12 In. Bowl Extension Kit In Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all standard 1" supply lines
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Standard 1 in Supply Lines
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass
- Type:
- K10313-CP
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in