This product requires certification to purchase.

12 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze

KOHLER

12 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze

  • Fast #
  • Part #K7392-BV
  • Item #4053121
  • Manufacturer Part #7392-BV
4.3 out of 5 Customer Rating
Brand image
KOHLER

12 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze

  • Fast #
  • Part #K7392-BV
  • Item #4053121
  • Manufacturer Part #7392-BV
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with overhead rainheads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
11-15/16 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
650531959737
WaterSense Labeled:
No
Width:
2-1/4 in