12 in. Ceiling Mount Shower Arm and Flange in Vibrant Titanium
12 in. Ceiling Mount Shower Arm and Flange in Vibrant Titanium
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with overhead rainheads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 11-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612486585
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in