13/16 in. Threaded Aerator

You last purchased this on
 
KOHLER

13/16 in. Threaded Aerator

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

13/16 in. Threaded Aerator

  • Fast #
  • Part #K1000952-BC
  • Item #1567035
  • Manufacturer Part #1000952-BC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2.5 gpm, 13/16" - 27 THD
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Brand Model Compatibility:
K-16112-4 and K-16112-4A
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Metering
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Flow Rate:
2.5 gpm
Pressure Compensating:
No
Thread Size:
13/16 in
WaterSense Labeled:
No