13/16 in. Vandal Resistant Spray in Polished Chrome

You last purchased this on
 
KOHLER

13/16 in. Vandal Resistant Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

13/16 in. Vandal Resistant Spray in Polished Chrome

  • Fast #
  • Part #K18015-CP
  • Item #588440
  • Manufacturer Part #18015-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vandal-resistant 1 gpm and pressure compensating spray (non-aerated)
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Name:
Polished Chrome
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
Flow Rate:
1 gpm
IAPMO Listed -:
No
NSF Certified:
No
Width:
11/16 in