14-1/2 in. Accessory Storage Rack in Stainless Steel
14-1/2 in. Accessory Storage Rack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes included with the Kohler® K-3760 and Kohler® K-3761 stages kitchen sinks
- Material: Stainless steel
- Fits underneath the Kohler® K-3760 and Kohler® K-3761 Stages® kitchen sinks
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3760 and K-3761 Stages™ Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Tailpiece Length:
- 14-1/2 in