14 in. Shower Arm and Flange in Titanium
14 in. Shower Arm and Flange in Titanium
Frequently Purchased Together
Product Details
Product Details
- Arm reach: 14-5/8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant® Titanium
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 14-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in