1.5 gpm Touchless Flush Valve Retrofit Kit
1.5 gpm Touchless Flush Valve Retrofit Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- 1.5 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Handle Type:
- Touchless
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- K1345879
- WaterSense Labeled:
- No