Float Valve Replacement Kit (Includes Fill Valve, Flush Valve, Flapper, and Gaskets)

You last purchased this on
 
KOHLER

Float Valve Replacement Kit (Includes Fill Valve, Flush Valve, Flapper, and Gaskets)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Float Valve Replacement Kit (Includes Fill Valve, Flush Valve, Flapper, and Gaskets)

  • Fast #
  • Part #K84499
  • Item #437946
  • Manufacturer Part #84499
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Compatible with older style one-pieces toilet
  • Made with premium material for enhanced durability
  • Kohler Genuine Parts are designed by Kohler engineers to maintain original product performance and promote product longevity
  • Includes fill valve, flush valve, flapper and gaskets - all components in the tank
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
AWWA:
No
Adjustable:
No
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Insulated:
No
NSF Certified:
No
Product Type:
Conversion Kit
UL Listed:
No
WaterSense Labeled:
No