20 in. Curved Towel Bar Assembly in Bright Polished Silver
20 in. Curved Towel Bar Assembly in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Mount Type:
- Wall