26 in. Surface Mount and Recessed Mount Medicine Cabinet in Oil Rubbed Bronze
26 in. Surface Mount and Recessed Mount Medicine Cabinet in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Two adjustable tempered-glass shelves
- Mirrored door with bronze finish frame
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Includes side mirror kit for surface mount installation
- Can be installed with left or right-hand swing
- Includes mounting hardware for surface or recessed installation
- Two way adjustable hinges with 108° opening capability for easy cabinet access
- Mirrors on back of door and interior back of cabinet
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-3/8 in
- Glass Type:
- Tempered
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Aluminum, Glass
- Mirror Included:
- Yes
- Width:
- 20 in