240V Heater Kit
240V Heater Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Heater Kit
- Trim Only:
- No
- UL Listed:
- No
- Volts:
- 240V