28 in. Shower Rail in Vibrant® Rose Gold
28 in. Shower Rail in Vibrant® Rose Gold
Product Details
- Material: Metal
- Kohler® finishes resist corrosion and tarnish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Rose Gold
- Height:
- 30 in
- IAPMO Listed:
- No
- Length:
- 5-3/16 in
- NSF Certified:
- No
- Slide Bar Height:
- 28 in
- Width:
- 7/8 in