3/8 in. Shower Door Assembly Kit in Brushed Nickel
3/8 in. Shower Door Assembly Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extrusions and hardware for Pinstripe®, Purist® and Finial® bath and shower doors
- Fluid design lines for ease of cleaning
- Glass thickness: 3/8"
- Glass panels and handle (sold separately)
- Hardware components for Pinstripe®, Purist® and Finial® shower doors
- Clean Coat™ glass treatment repels water for improved ease of cleaning
Specifications
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- Glass Type:
- CleanCoat®
- Height:
- 60 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+