3-13/16 in. Bathroom Sink Drain in Vibrant Moderne Brushed Gold
3-13/16 in. Bathroom Sink Drain in Vibrant Moderne Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow
- Fluid design lines for ease of cleaning
- Material: Solid brass
Documents
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight