3-13/16 in. Pop-Up Drain in Vibrant® Brushed Moderne Brass

This product has been replaced by

CLICKER DRAIN W/O OVERFLOW
KOHLER Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
Manufacturer Part #33151-2MB
You last purchased this on
 
KOHLER

3-13/16 in. Pop-Up Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7124-2MB
  • Item #8965130
  • Manufacturer Part #7124-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CLICKER DRAIN W/O OVERFLOW
KOHLER Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
Manufacturer Part #33151-2MB
KOHLER

3-13/16 in. Pop-Up Drain in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-1/4-in (32 mm) connection
  • Fluid design lines for ease of cleaning
  • Without overflow
  • Solid brass construction for durability and reliability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Bathroom
CSA Certified:
CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Part Type:
Trim
Fits Pipe Size:
1-1/4 in
Grid Drain Material:
Brass
Height:
8-15/16 in
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Overflow Included:
No
Product Type:
Pop-Up Drain
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight
Width:
2-1/8 in
cUPC Certified:
Yes