3-13/16 in. Bathroom Sink Drain in Vintage Nickel
3-13/16 in. Bathroom Sink Drain in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow
- Fluid design lines for ease of cleaning
- Material: Solid brass
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Drain Opening:
- 1-1/4 in
- Grid Drain Material:
- Brass
- Height:
- 8-15/16 in
- IAPMO Listed -:
- No
- Overflow Included:
- Yes
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight