DESCRIPTION

Kohler Fill Valve Kit for San Raphael K-338432 Toilet

K1069398

Brand Model Compatibility:

San Raphael K-338432 Toilet

SPECIFICATIONS

Brand Model Compatibility
San Raphael K-338432 Toilet
Color Finish
Blue, White
Color Finish Category
Whites
Material
Plastic
Valve Body Style
1 piece
Valve Size
3/8 in
Valve Type
Fill Valve Kit

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.