3 in. Whirlpool Keypad Trim Polished Chrome

You last purchased this on
 
KOHLER

3 in. Whirlpool Keypad Trim Polished Chrome

  • Fast #
  • Part #K9498-CP
  • Item #1877377
  • Manufacturer Part #9498-CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3 in. Whirlpool Keypad Trim Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • For use with select whirlpools and BubbleMassage™ air baths
  • Surrounds keypad in the finish of your choice
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Whirlpools and BubbleMassage™ Air Baths
CARB OTC LEED Compliant:
No
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-7/8 in
WaterSense Labeled:
No