30 x 60 in. Tub and Shower with Left Hand Drain in White
30 x 60 in. Tub and Shower with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Kohler® K-1257 Mariposa® whirlpools, Kohler® K-1259 Mariposa® baths, Kohler® K-1131 Basic® 7242 whirlpools, Kohler® K-1157 whirlpools and Kohler® K-1132 Basic® 7242 baths
- Material: Acrylic
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-1257 Mariposa® Whirlpools, K-1259 Mariposa® Baths, K-1131 Basic 7242 Whirlpools, K-1157 Whirlpools and K-1132 Basic 7242 Baths
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 15-9/32 in
- IAPMO Listed -:
- No
- Length:
- 68-5/16 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Width:
- 18-1/2 in