33 x 18-3/4 in. Cast Iron Double Bowl Dual Mount Kitchen Sink in Dune
Iron/Tones® 33 x 18-3/4 in. Cast Iron Double Bowl Dual Mount Kitchen Sink in Dune
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimum base cabinet width 36" for under-mount installation
- Large/medium bowls
- Minimum base cabinet width 33" for top-mount installation
- Smart Divide® features a lower bowl divider that increases workspace and versatility
- Versatile design allows large basin to be installed on the right or left
- No faucet holes
- Depth: 9"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 9-1/4 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 19-1/4 in x 16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Width:
- 18-3/4 in