4 in. Tailpiece in Polished Stainless
4 in. Tailpiece in Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Product Type:
- Tailpiece
- Type:
- K57017-BC