4 in. Plug
4 in. Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Faucet Part Type:
- Stopper
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No